Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Paint Can Shipper Kit, 2-1 Gallon Cans
- Mfr # HAZ1017KD - 4G
- Zoro # G0335347
product price:Â
$
7.39
/ea
Key Features
Length
17"
Material
Corrugated Cardboard
Holds
(2) 1 gal Paint Cans
Depth
9-5/16"
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAZ1017KD - 4G
- Zoro #
- G0335347
- UPC #
- -
- Country of Origin
- United States
- Item
- Paint Can Shipper Kit
- Material
- Corrugated Cardboard
- Holds
- (2) 1 gal Paint Cans
- Color
- Brown
- Standards
- UN/USA D.O.T. Approved Containers
- Wall Type
- Single Wall
- Board Test
- 275#
- UN Rating Solid
- 4G/Y26.8/S
- Holds Container Style
- Paint Can
- Holds Number of Containers
- 2
- Holds Container Capacity
- 1 gal
- Shell Material
- Corrugated Cardboard
- Wire Color
- Brown
- Traction Material
- Corrugated Cardboard
Dimensions
- Length
- 17"
- Depth
- 9-5/16"
- Width
- 8 1/2 in
- Outside Height
- 10 3/4 in
- Outside Length
- 17 1/2 in
- Inside Width
- 8 5/8 in
- Outside Width
- 8 7/8 in
- Inside Length
- 17 1/8 in
- Inside Height
- 10 1/8 in
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 17 1/8 in, Inside Width 8 5/8 in, Inside Height 10 1/8 in, Inside LxWxH 17-1/8x8-5/8x10-1/8 in, UN Rating Solid 4G/Y26.8/S, Holds Container Style Paint Can, Holds Container Size (2) 1 gal Cans, Holds Number of Containers 2, Holds (2) 1 gal Paint Cans, Board Test 275#, Outside Length 17 1/2 in, Outside Width 8 7/8 in, Outside Height 10 3/4 in, Outside LxWxH 17-1/2x8-7/8x10-3/4 in, Material Corrugated Cardboard, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.