Shop POLARIS
Create Account
9009 Upholstery Vinyl 4 Way Stretch Fabric; Black
- Mfr # POLAR9009
- Zoro # G404135558
product price:Â
$
75.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POLAR9009
- Zoro #
- G404135558
- UPC #
- -
- Country of Origin
- China
Description
Features
- Upholstery Vinyl, 4-Way Stretch
- UV is rated at 650 hours Special backing allows Polaris to stretch in 4-directions. Great for molded seats & applications like skidoos
- Upholstery Outdoor Automotive Seating
- Color: Black
- Backing Content: 100% Polyester
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Mildew: Mildew Resistant
- Style: Solids & Plain
- Width: 54"
- Weight: 36 oz per Linear Yard, 24 oz Per Square Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.