50 amp Toggle Switch

  • Mfr # P6Q-34213P
  • Zoro # G824198270
product price: 
$
22.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P6Q-34213P
Zoro #
G824198270
UPC #
-
Country of Origin
China

Description

Pollak provides custom and standard components to OEM's and aftermarket suppliers in automotive, light, medium and heavy duty truck, agricultural, construction equipment, marine and related industries. Features 50 amp Toggle Switch. Designed For Most Heavy-Duty Applications. Oversized Internal Copper Contacts Will Carry Up To 50 Amperes Current Loads. Provides The Longest Possible Service Life. Specifications Type: Toggle. Current Rating: 50 Amp. Voltage: 12 Volts DC. Number Of Switch Positions: 2. Connector Gender: Male. Number Of Electrical Connectors: 2. Terminal Type: Blade. Number Of Terminals: 2. Color: Silver Handle. Material: Copper Contact With Brass Terminals.

Ratings & reviews