P6Q-42308P Fuel Tank Selector Valve
- Mfr # P6Q-42308P
- Zoro # G304061919
product price:Â
$
198.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6Q-42308P
- Zoro #
- G304061919
- UPC #
- 732085423084
- Country of Origin
- China
Description
Pollak provides custom and standard components to OEM's and aftermarket suppliers in automotive, light, medium and heavy duty truck, agricultural, construction equipment, marine and related industries.
Features- Fuel Tank Selector Valve
- Inlet Size: 3 & 8 Inch Or 5 & 16 Inch
- Number Of Ports: 3
- Operating Pressure (PSI): 65 Pounds Per Square Inch
- Type: Diesel Or Gasoline
- Voltage Rating: 12 Volt DC
- With Switch: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.