This item is Discontinued.

This item is Discontinued.
Tuffy Jr 11 in Scoop Shovel, Poly, Green (Discontinued)
Mfr #
P-6981-G
Zoro #
G504171845
UPC # 895280000013
Country of Origin China
Category Shovels and Scoops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-6981-G
- Zoro #
- G504171845
- UPC #
- 895280000013
- Country of Origin
- China
- Item
- Scoop Shovel
- Blade Type
- Scoop
Description
Trusted companion. For a variety of tasks around the home or farm. Tuffy is always willing to lend a hand with any chore. From landscaping to cleaning decks and patios, Tuffy gets the job done every time.
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.
Color: Green.
Virtually Unbreakable.
Safe to use on any surface.
Will not rust.
Handle: D-grip.
Case Pack: 6.
Case Weight: 20 lbs.
Case Dimensions: 10" x 12" x 46".
Weight: 2.9 lbs.
Blade x Length: 11" x 14" x 38".
Easy-to-clean plastic. Tuffy has a non-stick surface that makes it an ideal snow shovel. In addition, Tuffy is rust-proof and non-damaging which makes it safe to use on any surface, from truck bed liners to driveways and sidewalks.
Virtually unbreakable shovel. Tuffy also makes an excellent grain scoop. with its sturdy construction and non-sparking polymer, this plastic shovel more than meets the challenges that cause other shovels to falter.
Creative alternative. If Tuffy is a bit too big, try Tuffy, Jr. At just under 3 lbs., Tuffy, Jr is great for those shorter in stature or as an option for children who enjoy "helping" with yard work.