Shop POLY-TEX
Create Account
Palram - Canopia Arizona Wave 5000 Carport
- Mfr # HG9105
- Zoro # G324218171
product price:Â
$
3,711.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HG9105
- Zoro #
- G324218171
- UPC #
- -
- Country of Origin
- China
Description
The Arizona 5000 Breeze combines function and modern design providing protection against the harshest elements. Its unique and robust design makes it a wonderful carport and outdoor structure, with the two-legged design allowing easy access from any side. The frame and roofing materials were created to withstand harsh weather conditions; the polycarbonate panels allow partially transmitted natural sunlight while still providing sufficient shading and blocking harmful UV rays. Once installed, the Arizona Carport will provide your family protection from the elements for s to come with its durable materials that are rust and maintenance . BEFORE ORDERING Be sure to check your local building and zoning codes & guidelines and ensure that any/all appropriate permits have been acquired. Features Check your local building and zoning codes & guidelines and ensure that any/all appropriate permits have been acquired.. Multi-purpose as a carport or a patio cover. Virtually unbreakable, 100% UV protected, bronze tinted corrugated polycarbonate roof panels. Polycarbonate roof panels maintain their integrity, provide complete UV blockage, and are 100% UV protected. Powder-coated rust resistant frame constructed with heavy duty aluminum & laser cut galvanized steel connectors. Integrated rain gutter to control rain drainage. Concrete footings are required for installation. 10 limited warranty and US based support. Snow load of 15.4 lbs s/f and wind load of 75 mph. Specifications Dimensions ( ft, rounded): 10 x 16 x 9. Dimensions: 118.2 inL x 194.8 inW x 107.7 inH. Head Room: 8.7 ft. Total Product Weight: 405.4. Roof Color: Bronze. Frame Material: Aluminum. Frame Color: Gray. Ship Method: LTL Motor Freight Only, Curbside Tailgate Delivery. Total Box: 2. Box 1: 116.5 inL x 28.7 inW x 4.1 inH weight:. Box 2: 116.5 inL x 28.7 inW x 5.9 inH weight:. Weight: 425.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.