Shop All Aprons
Polyco
Die Cut Apron, Yellow, 55 In. L, PK50
Mfr # 46524
Zoro # G3874193
product price: $254.99
/pk 50, $5.10/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$254.99
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 35 in
- Thickness 8 mil
- Closure Type Ties
- Resistant To Hydrochloric, Industrial Concentrations of Hydrofluoric, Nitric Acids, Sulfuric
Product Information
Dimensions
Width | 35 in |
Length Type | Shin |
Overall Length | 55 in |
Named Size | Universal |
Details
Description
Bib Apron, Anti-Static Yes, Apron Material Polyolefin, Apron Type Bib, Back Style Open, Breakaway No, Color Yellow, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material Plastic, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 55 in, Overall Width 35 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739-12, Seam Style Die-Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- MUCK BOOT CO Boots Muck Chore Hi 12M (CHH-000A-BL-120)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- POLYCO Die Cut Apron, Blue, 45 In. L, PK50 (46420)
- POLYCO Grommet Apron, Blue, 45 In. L, PK100 (45400)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- ANSELL Alphatec Chemical Resistant Bib Apron, PVC, Light Duty, 6 mil, 44 in Length, Universal Size (56-015)
- ANSELL Bib Apron, Blue, 49 In. L (56-009)
- Polyco Workwear