CM-3SS with STR Polyform Mooring Buoy with SS 18 .in Diameter - White Blue Stripe
- Mfr # CM-3SS W-STR
- Zoro # G624183124
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CM-3SS W-STR
- Zoro #
- G624183124
- UPC #
- -
- Country of Origin
- China
Description
The CM has been designed to provide the ultimate in strength, durability and versatility, providing increased security to any mooring. The mooring iron is made from 1/2-inch galvanized steel with the additional protection of a vinyl coated eye. A larger eye (4-3/8'' diameter) and swivel (1-1/2'' diameter along) provides maximum strength. And best of all the CM's soft vinyl surface won't harm boat finishes. Available in fluorescent red and white with a blue stripe. Features: Strong mooring iron made from galvanized steel with vinyl coated eye Larger eye {4-3/8 in} and swivel {1-1/2} provide maximum strength Soft vinyl surface won't harm boat finishes Polyform's unique vinyl valve seals securely Even wall thickness for strength and durability Limited three year warranty Size: 18 x 35.1 in Eye Diameter: 5/8 in Circumference: 56.5 in Buoyancy Ratings: 121 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.