Shop POLYFORM U.S.
Create Account
Polyform G-6 Twin Eye Fender 11in x 30in - Metallic Blue
- Mfr # G-6 METALLIC BLUE
- Zoro # G723512535
product price:Â
$
93.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-6 METALLIC BLUE
- Zoro #
- G723512535
- UPC #
- 743952036054
- Country of Origin
- Unknown
Description
G-6 Twin Eye Fender 11in x 30in - Metallic Blue Polyform's G Series boat fender has raised the bar for quality and appearance in utility fenders. Subscribing to the philosophy that quality does not have to cost more, we include ribs for extra strength, inflation valves for larger sizes, and reinforced ropeholds for long-term durability. Utility boat fenders with Polyform dependability. Features: Even wall thickness for maximum strength and durability Molded-in ribs for strength and abrasion resistance Reinforced ropeholds Designed for use by trailered boats and in permanent protected moorings Twin-eye design for vertical or horizontal use Unique Polyform valve for years of service One (1) piece design Technical Specifications: Size (diameter x length) - 11in x 30in (27.9 x 76.2cm) Eye Diameter -.875in (2.2cm) Circumference - 34.6in (87.8cm) Volume - 8.5 gallons (32.2L) Boat Size - 35ft - 40ft (10.7 - 12.2M) Weight - 6.7lbs Sold as an Individual
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.