No Product Image Available

Polyken

PE Film Tape, Red, 72mm x 55m, Pinked


product price: $10.89
/ea
Sold in multiples of 16 for $174.24

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Polyethylene
  • Tape Width 72mm
  • Tape Length 55m
  • Tape Shape Continuous Roll
  • Tape Color Red
See all product information

Product Information

Dimensions

Tape Width 72mm
Tape Length 55m

Details

Item Multi-Purpose Tape
Tape Backing Material Polyethylene
Tape Shape Continuous Roll
Tape Color Red
Tape Adhesive Synthetic Rubber
Tape Thickness 7 mil
Min. Tape Performance Temp. 20 Degrees F
Max. Tape Performance Temp. 200 Degrees F
Tape Tensile Strength 25 lb./in.
Tape Adhesive Strength Steel: 75 oz./in.; Backing: 35 oz./in
Standards ASTM D1000; PSTC-101
Tape Application Hanging and Seaming PE Sheeting; Sealing Waste Disposal Bags; Bundling Carpet; Securing PE Film Coverings; Color Coding; Wire Hold Down; PE Splicing; Surface Protection; Dissimilar Metal Separation
Tape Elongation 85%

Description

PE Film Tape,Red,72mm x 55m,Pinked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.