Shop POMONA ELECTRONICS
See all product information
Create Account
TestLeads, Blk/Rd, 18AWG, PP, 4in
Mfr # B-4-2
Zoro # G506632184
product price:Â
$
10.69
/ea
Sold in multiples of 5 for $53.45
Key Features
Compatible Test Instrument
Multimeter
Meter Connection Type
Banana Plug
Test End Material
Nickel-Plated Beryllium Copper
Meter Connection End Size
0.16 in
Test End Insulation Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-4-2
- Zoro #
- G506632184
- UPC #
- -
- Country of Origin
- United States
- Item
- Test Leads
- Compatible Test Instrument
- Multimeter
- Meter Connection Type
- Banana Plug
- Test End Material
- Nickel-Plated Beryllium Copper
- Test End Insulation Material
- Polypropylene
- Insulation Material
- Polypropylene
- Test End Termination
- Standard Probe
- Maximum Current
- 15 A
- Number of Test Leads
- 1
- Wire Insulation
- poly-vinyl chloride
- Color Code
- Black, Red
Description
Test Leads, Color Code Black, Red, Length 4 in, Number of Test Leads 1, Maximum Current 15 A, Meter Connection Type Banana Plug, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Meter Connection End Size 0.16 in, Wire Size 18 AWG, Wire Insulation poly-vinyl chloride, Test End Termination Standard Probe, Insulation Material Polypropylene, Test End Insulation Material Polypropylene, Test End Material Nickel-Plated Beryllium Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.