Shop POMONA ELECTRONICS

Banana Plug Patch Cord, 24 in, Polypropylene, Red

  • Mfr # B-24-2

  • Zoro # G4734317


product price: 
$
8.95
/ea

Key Features

Length
2 ft
Color
Red
Application
Electronic
Includes
Red Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B-24-2
Zoro #
G4734317
UPC #
095969605670
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 ft
Manufacturers Warranty Length
90 days
Length (In.)
24 in
Wire Size
18 AWG
Meter Connection End Size
0.144 in

Details

Item
Test Leads
Color
Red
Application
Electronic
Includes
Red Banana Plug Patch Cord
Features
Cross and Vertical Stacking Banana Plug, Ideal for Providing Jumpers or Chassis Boxes
For Use With
Chassis Boxes, Providing Jumpers
Wire Insulation
Polypropylene
Ratings
30V AC/60V DC (Hand-Held), 1000V (Hands-Free), 15A
Temp. Range (F)
+55 Degrees C (+131 Degrees F) max
Wire Gauge (AWG)
18 AWG
Insulation
Polypropylene
Standards
CE
Spring Material
Beryllium Copper
Wire Gauge
18 AWG
Body Material
Polypropylene
Contact Finish
Nickel-Plate
Contact Material
Brass
Temperature Measurement - Maximum
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Voltage Rating - Maximum
5,000 V
Insulation Material
Polypropylene
Current Rating - Maximum
15 A
Meter Connection Type
Banana Plug
Number of Test Leads
1
Compatible with Manufacturer Model Number
1581, 2854
Color Code
Red
Compatible Manufacturer Model Number
1581, 2854
Compatible Manufacturer Part Number
1581, 2854
Compatible with Manufacturer Model No.
1581, 2854
Compatible with Mfr. Model No.
1581, 2854
For Use with Mfr Model Number
1581, 2854
For Use With Mfr. Model Number
1581, 2854
Compatible Pump Manufacturer Part Number
1581, 2854
Compatible Mfr. Model Number
1581, 2854
Test End Insulation Material
Polypropylene
Compatible Test Instrument
Multimeter
Maximum Current
15 A
Test End Material
Stainless Steel
Maximum Voltage
5,000 V
Maximum Temperature Measurement
131 Degrees F

Description

Banana Plug Patch Cord, Color red, Ratings 30 Vac/60 Vdc (Hand-Held), 1000V (Hands-Free), 15A, Polypropylene Insulation, Includes Banana Plug Patch Cord, Manufacturers Warranty Length 90 DAYS, Package Quantity 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.