Y87JOS04C1 ADA Ergonomic Sliding Hand Shower Holder; Chrome

  • Mfr # Y87JOS04C1
  • Zoro # G004010460
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y87JOS04C1
Zoro #
G004010460
UPC #
-
Country of Origin
China

Description

The company started to design and manufacture predesigned bathrooms for hotels and public facilities. The journey continued to specialization, bathroom renovation and manufacturing of safety grab bars for the elderly and disabled, as well children’s bathrooms in schools and crèches. Ponte Giulio's products and the commitment to “creating solutions” is supported by important investments in research and development, allowing the continual improvement of products and solutions for the years to come.

Features
  • ADA Ergonomic Sliding Hand Shower Holder
  • Chrome made of ABS
  • Operable using one hand with less than 5 lbs of force
Specifications
  • Color: Chrome
  • Dimension: 6 7/16" H x 3 3/4" W x 4 9/16" L
  • Weghit: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews