Shop PONY
Create Account
Medium-Duty Bar Clamp, 600 lb, 24 in Max Opening Size, 2-1/2 in D Throat, Steel Body
- Mfr # 3724
- Zoro # G125003976
product price:Â
$
30.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3724
- Zoro #
- G125003976
- UPC #
- 44295372404
- Country of Origin
- China
Description
Jorgensen steel bar clamps are seriously strong. Cast iron stationary and sliding heads with an orange, powder coated finish are merged with a high-carbon, rust-resistant steel bar that packs a whopping 80000 lb/sq-in of tensile strength. The fast acting sliding head is acme threaded to accommodate a cold drawn steel screw with a large easy grip handle and swivel pad. And our original multiple disc clutch design allows the sliding head to hold securely at any point along the bar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.