Shop PONYCYCLE
Create Account
Ux421 White Hoof Horse with Brake & Sound; Chocolate brown - Medium
- Mfr # Ux421
- Zoro # G903916818
product price:Â
$
460.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Ux421
- Zoro #
- G903916818
- UPC #
- 110507042103
- Country of Origin
- China
Description
PonyCycle unicorn riding toy, your kids best friend, combines ride-on toy with plush toy. Children are active. PonyCycle toy enables them to use their own power to drive. To a child, a stuffed animal is a companion they can interact with and relate to.
Features- Brake function and safe stopping
- Sounds function and real horses voice, more fun
- Wheels updated, no stop ring, big torque and ride more smooth
- Color: Chocolate brown
- Size: Medium
- Age Recommend: 4 -9 years
- Max Load: 40 kgs
- Country of Origin: USA
- Weight: 24.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.