Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Rivet Nut, #10-32 Thrd Sz, 1.051 in L, Rubber, Protective Powder, 10 PK
Mfr # 347112/388
Zoro # G3152624
CAD Available
product price:Â
$
9.99
/pk 10, $1.00/ea
Key Features
CAD Drawing
Material
Rubber
Finish
Protective Powder
Flange Diameter
0.562 in
Insert Diameter
0.375 in
Grip Range
0.312 in to 0.591 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347112/388
- Zoro #
- G3152624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Flange Diameter
- 0.562 in
- Insert Diameter
- 0.375 in
- Overall Length
- 1.051 in
- Hole Size
- 0.375 in
- Minimum Material Thickness
- 0.312 in
- Maximum Hole Diameter
- 0.375 in
- Maximum Material Thickness
- 0.591 in
- Wire Rope Length
- 1 3/64 in
- Length
- 1 3/64 in
Details
- CAD Available
- Yes
- Item
- Rivet Nut
- Material
- Rubber
- Finish
- Protective Powder
- Grip Range
- 0.312 in to 0.591 in
- System of Measurement
- Inch
- Thread Type
- Fine
- Insert Nut Type
- Well Nut
Description
Well Nut, System of Measurement Inch, Insert Diameter 3/8 in, Overall Length 1 3/64 in, Thread Size #10-32, Thread Type Fine, Flange Diameter 0.5625 in, Material Rubber, Finish Plain, Maximum Hole Diameter 0.375 in, Minimum Material Thickness 0.312 in, Maximum Material Thickness 0.591 in, Insert Nut Type Well Nut, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.