This item is Discontinued.

Porta-Fab 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 8 ft 1 1/4 in D, Beige GV812-2

This item is Discontinued.

Porta-Fab

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 1 1/4 in W, 8 ft 1 1/4 in D, Beige (Discontinued)

Mfr # GV812-2
Zoro # G5385788
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV812-2
Zoro #
G5385788
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 1 1/4 in
Depth
8 ft 1 1/4 in
Nominal Exterior Width
12 ft
Door Material Thickness
20 ga
Window Width
48 in
Nominal Exterior Height
8 ft
Window Height
36 in
Light Fixture Depth
48 in
Door Height
84 in
Light Fixture Length
24 in
Wall Thickness
3 in
Door Width
36 in
Light Fixture Width
24 in
Nominal Exterior Depth
8 ft

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Insulation
R-11
Includes
Roof Deck
Standards
ASTM-E84
Sound Transmission Coefficient
STC 31
Outlets
2
Assembled/Unassembled
Unassembled
Frame Color
Beige
Frame Material
Steel
Lights
2
Includes Ceiling
Yes
Insulation Rating
R-11
Includes Mounting Hardware
Yes
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
2
Assembled
Unassembled
Ceiling Type
Acoustical Ceiling System
Light Bulbs Required
(4) T8 Bulbs
Number of Doors
1
Roof Material
Steel
Wall Material
Vinyl-Covered Drywall
Lock Type
Keyed
Interior Area
95 sq ft
Pre-Wired
No
Lighting Technology
Fluorescent
Circuit Breaker Amperage
15 A
Interior Color
Champagne
Includes Lockset
Yes
ADA Compliant Lockset
Yes
Number of Walls
2
Electrical Outlet Voltage
110 V AC
Door Opening Type
Hinged
Product Type
Modular In-Plant Office
Number of Light Fixtures
2
Door Material
Steel
Exterior Color
Beige

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 8 ft 1 1/4 in, Width 12 ft 1 1/4 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.