This item is Discontinued.

Porta-Fab 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 4 1/2 in D, Beige GV812

This item is Discontinued.

Porta-Fab

4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 12 ft 4 1/2 in W, 8 ft 4 1/2 in D, Beige (Discontinued)

Mfr # GV812
Zoro # G5356981
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV812
Zoro #
G5356981
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
12 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Width Size
12 ft. 4-1/2"
Light Fixture Depth
48 in
Wall Thickness
3 in
Nominal Exterior Depth
8 ft
Nominal Exterior Height
8 ft
Door Material Thickness
20 ga
Light Fixture Length
24 in
Door Height
84 in
Nominal Exterior Width
12 ft
Window Width
48 in
Door Width
36 in
Window Height
36 in
Light Fixture Width
24 in

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Beige
Fire Rating
Class A
Insulation
R-11
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Frame Color
Beige
Standards
ASTM-E84
Includes
Roof Deck
Lights
2
Assembled/Unassembled
Unassembled
Outlets
2
Electrical Outlet Voltage
110 V AC
Lock Type
Keyed
Roof Material
Steel
ADA Compliant Lockset
Yes
Door Material
Steel
Number of Walls
4
Exterior Color
Beige
Product Type
Modular In-Plant Office
Number of Electrical Outlets
2
Insulation Rating
R-11
Lighting Technology
Fluorescent
Wall Material
Vinyl-Covered Drywall
Number of Light Fixtures
2
Interior Color
Champagne
Ceiling Type
Acoustical Ceiling System
Interior Area
95 sq ft
Pre-Wired
No
Assembled
Unassembled
Includes Lockset
Yes
Includes Ceiling
Yes
Includes Circuit Breaker Panel
Yes
Number of Doors
1
Includes Mounting Hardware
Yes
Door Opening Type
Hinged
Circuit Breaker Amperage
15 A
Light Bulbs Required
(4) T8 Bulbs

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 12 ft 4 1/2 in, Height 8 ft 1 3/4 in, 2 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Vinyl, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.