4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 12 ft 4 1/2 in D, Beige

  • Mfr # GS1216

  • Zoro # G5354023


product price:  $18,604.99
/ea
Item requires special delivery charges. A $1,240.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1216
Zoro #
G5354023
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
12 ft 4 1/2 in
Light Fixture Depth
48 in
Window Height
36 in
Light Fixture Width
24 in
Nominal Exterior Depth
12 ft
Nominal Exterior Width
16 ft
Window Width
48 in
Wall Thickness
3 in
Door Height
84 in
Nominal Exterior Height
8 ft
Light Fixture Length
24 in
Door Width
36 in
Door Material Thickness
20 ga

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Frame Color
Beige
Includes
Roof Deck
Lights
3
Frame Material
Steel
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Insulation
R-11
Outlets
4
Assembled
Unassembled
Lock Type
Keyed
Includes Lockset
Yes
Door Opening Type
Hinged
Interior Area
190 sq ft
Insulation Rating
R-11
Pre-Wired
No
Product Type
Modular In-Plant Office
Wall Material
Steel-Covered Drywall
Door Material
Steel
Number of Walls
4
Exterior Color
Champagne
Lighting Technology
Fluorescent
Number of Electrical Outlets
4
ADA Compliant Lockset
Yes
Light Bulbs Required
(4) T8 Bulbs
Includes Circuit Breaker Panel
Yes
Interior Color
Champagne
Ceiling Type
Acoustical Ceiling System
Number of Doors
1
Includes Ceiling
Yes
Number of Light Fixtures
3
Electrical Outlet Voltage
110 V AC
Roof Material
Steel
Includes Mounting Hardware
Yes
Circuit Breaker Amperage
15 A

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 12 ft 4 1/2 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 3 Lights, 4 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.