This item is Discontinued.
This item is Discontinued.
Evaportative Cooling Pad, PK24 (Discontinued)
Mfr #
KUXXCCYAC002
Zoro #
G5521373
UPC # 614288995608
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KUXXCCYAC002
- Zoro #
- G5521373
- UPC #
- 614288995608
- Country of Origin
- United States
Dimensions
- Height
- 72 in
- Width
- 12 in
- Depth
- 4 in
Details
- Environmental Applications
- Agriculture/Horticulture
- Pad Material
- Kraft Paper
- Item
- Evaporative Cooler Media
- Pad Features
- Cross-Linked Polymer Glue, Water-Resistant
- Type
- Replacement, Agriculture/Horticulture
- Product Type
- Evaporative Cooler Media
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Height 72 in, Width 12 in, Depth 4 in, Pad Material Kraft Paper, Pad Features Cross-Linked Polymer Glue, Water-Resistant, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.