Shop PORTAMATE
Create Account
Bora Steel 116 in. L X 36 in. H X 10 in. W Miter Saw Stand Orange 1 pc
- Mfr # PM-4000
- Zoro # G205302913
product price:
$
95.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-4000
- Zoro #
- G205302913
- UPC #
- 878258005838
- Country of Origin
- China
Description
Durably made with a tubular steel design, the PORTAMATE Folding Portable Miter Saw Stand is designed to help you get in, get out and get the job done. Featuring quick mount tool attachments to quickly and safely attach or detach your saw to the stand in seconds and without tools, this stand has 2 material supports that can be pulled out to support 116 inch of material with up to a 500 pound capacity. When it's time to go, the folding legs swing under the center portion secured by pins that snap into position for easy and compact portability.
- • Comfortable 36 in. work height to make projects easy.
- • Heavy duty contractor grade, with a tough powder coated steel finish.
- • Snap pin folding legs for easy storage, and complete stability when in use.
- • 20 in. Quick Attach mounts (which can be left on your tools if you wish).
- • 10 long material support and a 500lb capacity for the big jobs.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.