This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-1K
- Zoro #
- G204172463
- UPC #
- 817280010151
- Country of Origin
- China
Description
The original multi-function gas soldering kit, popular with service repair technicians for its versatility and ease of use. Ultrasonically welded gas tank prevents gas leaking on exposure to impact, UV light or hot and cold temperatures. Butane compatible nylons and acetyls (plastics) ensure Portasol products are more reliable, safer and last longer. Ideal for use in the following industries: Electronics, maintenance and repair, service trades, marine and automotive.
Color : Dark Grey.
Kit fitted with 2.4mm sf tip, focus hot blow tip , hot knife tip, flame tip, cleaning sponge and tray, wire stand and instructions.
Kit fitted with 2.4mm sf tip, focus hot blow tip , hot knife tip, flame tip, cleaning sponge and tray, wire stand and instructions.
Cordless flint ignition with adjustable power 10-60 watts and short tip to grip.
60 minutes run time between refills with a refill time 10 seconds.
Selection of 11 Nickel and iron plated soldering tips available with a maximum temperature of 752 Degree Fahrenheit or 400 Degree Celsius.
Gas level window.
Dimensions: 10"L x 1.5"H x 3.3"W.