This item is Discontinued.
This item is Discontinued.
1.5-Gallon Oil-Free Fully Shrouded Compressor (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMB15
- Zoro #
- G8913101
- UPC #
- 885911186148
- Country of Origin
- China
- Item
- Fully Shrouded Compressor,1.5 Gal.
- HP
- 0.8
- Weight
- 24 lb.
- Max. Pressure
- 150 psi
- Standards
- ISO3744
- Includes
- 25 ft. Nylon Coil Hose; (2) Tapered Nozzles; Inflation Needle; 1/4" Tire Chuck; Hose Adapter; (2) High Flow Inflator/Deflator Kit and Teflon Tape
- Compressor Type
- Oil Free Fully Shrouded Compressor
- Free Air CFM @ Max. Pressure
- 2 @ 90 psi
- Voltage
- 120v
Dimensions
- Tank Size
- 1.5 gal.
Description
Fully Shrouded Compressor,1.5 Gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.