Shop PORTER-CABLE
Create Account
Portable Air Compressor, Electric, 6 gal Tank, 0.8 hp, 120 V
- Mfr # PXCM12236
- Zoro # G025008927
product price:Â
$
419.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PXCM12236
- Zoro #
- G025008927
- UPC #
- 45564658373
- Country of Origin
- United States
Description
Porter-Cable Portable Air Compressor, Power Source: Electric, 120 V, 0.8 hp, Number of Stages: 1, Outlet Connection Size: 1/4 in, Tank Type: Pancake, Tank Capacity: 6 gal, 150 psi, Air Flow Rate: 2.6 scfm, Sound Level: 78 dBA, Dimensions: 18 in H x 17 in W x 21 in D, Includes: 18 ga Brad Nailer and 1/4 in x 25 ft PVC Air Hose with 1/4 in Fittings, Additional Information: Corded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.