Shop PORTWEST
See all product information
Create Account
Flame Resistant Pants, Small, Navy, Bizweld
- Mfr # BZ31
- Zoro # G101933198
product price:Â
$
65.39
/ea
Key Features
Size
S
Material Trade Name
Bizweld
ATPV Rating
11.2 cal/cm2
Fabric Weight
330 g
Standards
EN ISO 11612 A1+A2, B1, C1, E2, F1; EN ISO 11611 Class 1 A1+A2; IEC 61482-2 IEC 61482-1-1; NFPA® 70E; NFPA® 2112; ASTM F1506; ASTM F1959/F1959M-12; CE certified; CE-CAT III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BZ31
- Zoro #
- G101933198
- UPC #
- 05036108267392
- Country of Origin
- Bangladesh
Dimensions
- Size
- S
Details
- Item
- Flame Resistant Pants
- Material Trade Name
- Bizweld
- ATPV Rating
- 11.2 cal/cm2
- Fabric Weight
- 330 g
- Color
- Navy
- Standards
- EN ISO 11612 A1+A2, B1, C1, E2, F1; EN ISO 11611 Class 1 A1+A2; IEC 61482-2 IEC 61482-1-1; NFPA® 70E; NFPA® 2112; ASTM F1506; ASTM F1959/F1959M-12; CE certified; CE-CAT III
- Number of Pockets
- 7
- Features
- Dual hazard protection; Protection against radiant, convective and contact heat; Rule pocket; Two back patch pockets; Easy access cargo pocket; Certified protection against molten metal splash; 40+ UPF rated fabric to block 98% of UV rays; Concealed phone pocket
Description
BizWeld Cargo Pants,S