Shop PORTWEST
See all product information
Create Account
Class 3 Mesh Panel T-Shirt, Class 3, Type R, 100% Birdseye Polyester, Yellow, L
- Mfr # S397
- Zoro # G001932802
product price:Â
$
24.66
/ea
Key Features
Material
100% Birdseye Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S397
- Zoro #
- G001932802
- UPC #
- 05036108295609
- Country of Origin
- China
- Item
- Class 3 Mesh Panel T-Shirt
- Material
- 100% Birdseye Polyester
- Color
- Yellow
- Standards
- ANSI/ISEA 107-2015
- Number of Outside Pockets
- 1
- ANSI Type
- Type R
- ANSI Class
- Class 3
- Gender
- Men
- Features
- Mesh Panels at Underarms and Upper Back for Excellent Breathability; 50+ UPF Rated Fabric to Block 98% of UV Rays; Taped Neck Seam for Extra Comfort; Crew Neck
- Reflective Stripe Main Color
- Silver
Dimensions
- Size
- L
- Reflective Stripe Width
- 2 in
Description
Class 3 Mesh Panel T-Shirt,L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.