Shop PORTWEST
See all product information
Create Account
Dayton Class 3 T-Shirt, Class 3, Type R, 100% Polyester, Yellow, XL
- Mfr # S393
- Zoro # G901933015
product price:Â
$
19.39
/ea
Key Features
Material
100% Polyester
Color
Yellow
Standards
ANSI/ISEA 107
ANSI Type
Type R
ANSI Class
Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S393
- Zoro #
- G901933015
- UPC #
- 05036108295395
- Country of Origin
- China
- Item
- Dayton Class 3 T-Shirt
- Material
- 100% Polyester
- Color
- Yellow
- Standards
- ANSI/ISEA 107
- ANSI Type
- Type R
- ANSI Class
- Class 3
- Features
- Breathable fabric; Quality wicking fabric finish enhances fabric drying and aids stain removal; Tape free pocket ideal for corporate branding; Sealed neck seam for extra comfort; 40+ UPF rated fabric to block 98% of UV rays
- Gender
- Men
- Type
- Short Sleeve
Dimensions
- Size
- XL
Description
Dayton Class 3 T-Shirt,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.