This item is Discontinued.

Portwest Ear Defenders, 25 dB, Red PW41RER

This item is Discontinued.

Portwest

Ear Defenders, 25 dB, Red (Discontinued)

Mfr # PW41RER
Zoro # G503933574
UPC # 5036108134663
Country of Origin China
Category Earmuffs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PW41RER
Zoro #
G503933574
UPC #
5036108134663
Country of Origin
China

Details

Item
Ear Defenders
Earplug Color
Red
Noise Reduction Rating
25 dB
Standards
EN 352-1 SNR 30dB; AS/NZS 1270 SLC(80) 31dB - Class 5; CE certified; CE-CAT III

Description

Portwest has over a century of experience as the world leader in delivering stylish, comfortable, high-quality work wear that meets recognized international standards. With an extensive and unique collection of work wear, safety footwear and PPE protects people all over the world in diverse industries.

Features
  • Multiple position headband with super soft ear cushions for all day comort
  • Folding
Specifications
  • Color: Red
  • Fit: Regular
  • Dimension: 2" H x 16" W x 19" L
  • Weight: 0.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.