Iona Coverall, 100% Cotton, 5.5 oz, Xtra Enhanced, Navy, 5XL
- Mfr # F129
- Zoro # G401932129
product price:Â
$
55.65
/ea
Key Features
Material
100% Cotton
Color
Navy
Features
2" Yellow/Silver Reflex Tape for Increased Visibility; 2 Zipped Chest Pockets; 2 Side Pass Through Pockets; 1 Cell Phone Pocket; 1 Sleeve Pen Pocket; 1 Rear Pocket; Action Back for Comfort; Mic Tab
Standards
ANSI/ISEA 107-2015 Type R, Class 2
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F129
- Zoro #
- G401932129
- UPC #
- 05036108338733
- Country of Origin
- Bangladesh
Dimensions
- Size
- 5XL
Details
- Item
- Enhanced Cotton Coverall,XL
- Material
- 100% Cotton
- Color
- Navy
- Features
- 2" Yellow/Silver Reflex Tape for Increased Visibility; 2 Zipped Chest Pockets; 2 Side Pass Through Pockets; 1 Cell Phone Pocket; 1 Sleeve Pen Pocket; 1 Rear Pocket; Action Back for Comfort; Mic Tab
- Standards
- ANSI/ISEA 107-2015 Type R, Class 2
- Closure Type
- Zipper
- Lining Material
- Unlined
- Number of Pockets
- 8
- Gender
- Men
Description
Enhanced Cotton Coverall,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.