Shop PORTWEST
See all product information
Create Account
Hi-Vis 2-Tone T-Shirt, Class 2, Type P, Type R, 100% Polyester, Yellow/Navy, XL
- Mfr # S378
- Zoro # G701932799
product price:Â
$
20.35
/ea
Key Features
Material
100% Polyester
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type P, Type R
ANSI Class
Class 2
Fabric Weight
150 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S378
- Zoro #
- G701932799
- UPC #
- 05036108277308
- Country of Origin
- Bangladesh
- Item
- Hi-Vis 2-Tone T-Shirt
- Material
- 100% Polyester
- Color
- Yellow/Navy
- Standards
- EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
- ANSI Type
- Type P, Type R
- ANSI Class
- Class 2
- Fabric Weight
- 150 g
- Features
Dimensions
- Size
- XL
Description
Hi-Vis 2-Tone T-Shirt,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.