Shop PORTWEST

Hi-Vis Long Sleeve Work Shirt, Class 2, Type R, Polyester/Cotton Fabric, Yellow/Black, L

  • Mfr # E066
  • Zoro # G901932858

product price: 
$
42.75
/ea

Key Features

Material
Polyester/Cotton Fabric
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
2
ANSI Type
Type R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E066
Zoro #
G901932858
UPC #
05036108333073
Country of Origin
Bangladesh

Dimensions

Size
L
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Long Sleeve Work Shirt
Material
Polyester/Cotton Fabric
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
2
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Button
Features
Classic Styled Shirt; Vented Back Yoke to Keep You Cool and Comfortable; 50+ UPF Rated Fabric to Block 98% of UV Rays
Fabric Weight
5.5 oz
Type
Long Sleeve
Reflective Stripe Main Color
Silver

Description

Hi-Vis Work Shirt L/S,L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products