Hi-Vis Long Sleeve Work Shirt, Class 2, Type R, Polyester/Cotton Fabric, Yellow/Black, 2XL
- Mfr # E066
- Zoro # G501933064
product price:Â
$
42.75
/ea
Key Features
Material
Polyester/Cotton Fabric
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
2
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E066
- Zoro #
- G501933064
- UPC #
- 05036108333110
- Country of Origin
- Bangladesh
Dimensions
- Size
- 2XL
- Reflective Stripe Width
- 2 in
Details
- Item
- Hi-Vis Long Sleeve Work Shirt
- Material
- Polyester/Cotton Fabric
- Color
- Yellow/Black
- Standards
- ANSI/ISEA 107-2015
- Number of Outside Pockets
- 2
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Fabric Weight
- 5.5 oz
- Closure Type
- Button
- Features
- Classic Styled Shirt; Vented Back Yoke to Keep You Cool and Comfortable; 50+ UPF Rated Fabric to Block 98% of UV Rays
- Type
- Long Sleeve
- Reflective Stripe Main Color
- Silver
Description
Hi-Vis Work Shirt L/S,XXL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.