Shop PORTWEST
See all product information
Create Account
Iona Plus T-Shirt L/S, 100% Birdseye Polyester, Black, M
- Mfr # S346
- Zoro # G401933638
product price:Â
$
26.25
/ea
Key Features
Material
100% Birdseye Polyester
Color
Black
Number of Outside Pockets
1
Gender
Men
Fabric Weight
4.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S346
- Zoro #
- G401933638
- UPC #
- 05036108335305
- Country of Origin
- Bangladesh
- Item
- Iona Plus T-Shirt L/S
- Material
- 100% Birdseye Polyester
- Color
- Black
- Number of Outside Pockets
- 1
- Gender
- Men
- Fabric Weight
- 4.5 oz
- Features
- Two Tone Heat Applied Segmented Reflective Tape; Tape Free Left Chest Pocket; Taped Neck Seam; Mic Tabs
- Type
- Long Sleeve
Dimensions
- Size
- M
- Reflective Stripe Width
- 2 in
Description
Iona Plus T-Shirt L/S,Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.