This item is Discontinued.

This item is Discontinued.
MR Cut PU Palm Glove, L, Cut Level A3 , Polyurethane , Large (Discontinued)
Mfr #
VA622
Zoro #
G001935766
UPC # 05036108297177
Country of Origin China
Category Cut-Resistant Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VA622
- Zoro #
- G001935766
- UPC #
- 05036108297177
- Country of Origin
- China
- Item
- MR Cut PU Palm Glove,L
- ANSI/ISEA Cut Level
- A3
- Glove Coating Material
- Polyurethane
- Color
- Gray
- Lining
- 13 ga Breathable Seamless Liner
- Standards
- EN ISO 21420: 2020 Dexterity 5; EN 388: 2016 + A1: 2018 4X43C; EN 407: 2020 X1XXXX; CE certified
- Palm Construction
- Dipped
- Glove Features
- Level C cut resistance; Superb abrasion and tear resistance
Dimensions
- Glove Size
- Large
Description
MR Cut PU Palm Glove,L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.