Shop PORTWEST
See all product information
Create Account
Nashville 2-Tone T-Shirt, Class 2, Type R, 55% Cotton, 45% Polyester, Yellow/Black, M
- Mfr # S358
- Zoro # G301932694
product price:Â
$
18.39
/ea
Key Features
Material
55% Cotton, 45% Polyester
Color
Yellow/Black
Standards
ANSI/ISEA 107-2015
Number of Outside Pockets
1
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S358
- Zoro #
- G301932694
- UPC #
- 05036108335411
- Country of Origin
- Bangladesh
- Item
- Nashville 2-Tone T-Shirt
- Material
- 55% Cotton, 45% Polyester
- Color
- Yellow/Black
- Standards
- ANSI/ISEA 107-2015
- Number of Outside Pockets
- 1
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Fabric Weight
- 4.5 oz
- Features
- Gender
- Men
Dimensions
- Size
- M
Description
Nashville 2-Tone T-Shirt,Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.