This item is Discontinued.

Portwest Portwest B030NCR Replacement Beanie Headlight B030NCR

This item is Discontinued.

Portwest

Portwest B030NCR Replacement Beanie Headlight (Discontinued)

Mfr # B030NCR
Zoro # G603750149
UPC # 5036108321513
Country of Origin China
Category Accessories
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B030NCR
Zoro #
G603750149
UPC #
5036108321513
Country of Origin
China

Description

Features
  • Function high-medium-flash
  • Brightness 150 lumens
  • USB rechargeable
  • 10m / 5m Beam
  • Run time 4 hours
  • Replacement LED light module for the B027 B028 and B029. This rechargeable LED light can be charged in a standard USB port
Specifications
  • Length: 42 in.
  • Width: 32 in.
  • Height: 36 in.
  • Cubic Capacity: 100.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.