This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW11SKR
- Zoro #
- G104022462
- UPC #
- 5036108183777
- Country of Origin
- China
Description
The Levo spectacle is a hybrid of safety glasses and goggles. This concept offers the comfort of a safety spectacle with the fit and seal of a goggle. Interchangeable foam seal gives added brow and cheek protection. The spectacle can be interchanged with a head adjustable strap or soft rubber templates. Excellent ventilation through indirect vents in the foam attachment which aids in preventing misting and fogging.
Features- EN166 Levo Safety Spectacle
- Color: Smoke
- Fit: Regular
- Dimension: 2" H x 17" W x 24" L
- Weight: 0.09 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.