This item is Discontinued.

This item is Discontinued.
Portwest PW80BKRL Support Belt; Black - Large (Discontinued)
Mfr #
PW80BKRL
Zoro #
G304022576
UPC # 5036108141807
Country of Origin China
Category Linear Shafts & Support Rails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW80BKRL
- Zoro #
- G304022576
- UPC #
- 5036108141807
- Country of Origin
- China
Description
This high performance 8 wide belt design offers full support to the wearer. It reinforces the spine, supports the abdomen and lower back. The belt can be adjusted for added comfort and is suitable to be worn under or over clothing. Four heavy-duty bonding strips with reinforced elastic gives a greater fit.
Features- Support Belt
- Four heavy duty bonding strips with reinforced elastic for a comfortable fit
- Adjustable straps for a secure fit
- 8 inch wide belt designed to offer full support to the wearer
- Can be worn underneath or over clothing
- Machine washable
- Does not restrict movement
- Color: Black
- Size: Large
- Material: 38% Latex & 62% Polyester
- Length: 56
- Width: 30
- Height: 35
- Weight: 0.26 Kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.