This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW96CLR
- Zoro #
- G104022394
- UPC #
- 5036108202386
- Country of Origin
- China
Description
Portwest has over a century of experience as the world leader in delivering stylish, comfortable, high-quality work wear that meets recognized international standards. With an extensive and unique collection of work wear, safety footwear and PPE protects people all over the world in diverse industries. This face shield protects against chemical splash, molten metal and hot solids. Superior front and side face protection with an adjustable crown strap for comfort fit.
Features- Face shield plus
- Protects against chemical splash, molten metal and hot solids
- Crown strap for comfort
- Color: Clear
- Fit: Regular
- Dimension: 2" H x 19" W x 28" L
- Weight: 0.6 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.