This item is Discontinued.

This item is Discontinued.
Portwest PW98ORR Forestry Combi Kit - Orange (Discontinued)
Mfr #
PW98ORR
Zoro #
G404022582
UPC # 5036108201082
Country of Origin China
Category Automotive Warning & Marker Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW98ORR
- Zoro #
- G404022582
- UPC #
- 5036108201082
- Country of Origin
- China
Description
Features
- Vented hard hat allowing a refreshing airflow around the head
- Lateral deformation
- 6 points textile harness
- Wheel ratchet size adjustment for easy fitting
- Vented ABS safety helmet with wheel ratchet
- Color: Orange
- Material: ABS, Mesh & Polystyrene
- Fit: Right
- Dimension: 42" H x 30" W x 65" L
- Weight: 2.51 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.