Shop PORTWEST
Additional $99.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hi-Vis Rain Jacket, 100% Polyester, Yellow/Black, 4XL
- Mfr # PW360
- Zoro # G101933402
product price:Â
$
142.00
/ea
Key Features
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
7
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW360
- Zoro #
- G101933402
- UPC #
- 05036108275762
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Hi-Vis Rain Jacket
- Material
- 100% Polyester
- Color
- Yellow/Black
- Number of Pockets
- 7
- Lining Material
- Polyester Mesh
- Standards
- EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
- Features
- Fabric Weight
- 200 g
- Water-Resistant
- Yes
Description
PW3 Extreme Rain Jacket,XL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.