Shop PORTWEST
See all product information
Create Account
PW3 Hi-Vis Polo Shirt L/S, Class 3, Type R, 55% Cotton, 45% Polyester, Yellow/Black, Med
- Mfr # T184
- Zoro # G601932677
product price:Â
$
38.00
/ea
Key Features
Material
55% Cotton, 45% Polyester
Color
Yellow/Black
Standards
EN ISO 20471 Class 3; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T184
- Zoro #
- G601932677
- UPC #
- 05036108316021
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Item
- PW3 Hi-Vis Polo Shirt L/S
- Material
- 55% Cotton, 45% Polyester
- Color
- Yellow/Black
- Standards
- EN ISO 20471 Class 3; ANSI/ISEA 107; CE certified
- ANSI Type
- Type R
- ANSI Class
- Class 3
- Features
- Fabric Weight
- 175 g
- Type
- Long Sleeve
Description
PW3 Hi-Vis Polo Shirt L/S,Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.