Hi-Vis Softshell Jacket, 94% Polyester, 6% Elastane, Yellow/Black, 5XL
- Mfr # T402
- Zoro # G401933782
product price:Â
$
96.79
/ea
Key Features
Material
94% Polyester, 6% Elastane
Color
Yellow/Black
Number of Pockets
5
Standards
EN ISO 20471 Class 3; ANSI/ISEA 107 TYPE R CLASS 3; CE certified
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T402
- Zoro #
- G401933782
- UPC #
- 05036108303625
- Country of Origin
- China
- Item
- Hi-Vis Softshell Jacket
- Material
- 94% Polyester, 6% Elastane
- Color
- Yellow/Black
- Number of Pockets
- 5
- Standards
- EN ISO 20471 Class 3; ANSI/ISEA 107 TYPE R CLASS 3; CE certified
- Features
- Fabric Weight
- 310 g
- Water-Resistant
- Yes
Dimensions
- Size
- 5XL
Description
PW3 Hi-Vis Softshell Jacket,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.