Shop PORTWEST
See all product information
Create Account
PW3 Hi-Vis T-Shirt S/S, Class 2, Type R, 55% Cotton, 45% Polyester, Yellow/Black, Med
Mfr # T181
Zoro # G701933710
product price:Â
$
26.00
/ea
Key Features
Material
55% Cotton, 45% Polyester
Color
Yellow/Black
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T181
- Zoro #
- G701933710
- UPC #
- 05036108303793
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Item
- PW3 Hi-Vis T-Shirt S/S
- Material
- 55% Cotton, 45% Polyester
- Color
- Yellow/Black
- Standards
- EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Fabric Weight
- 175 g
- Features
- Moisture wicking fabric helping to keep the body cool and dry; High cotton content for superior comfort; Side vents for added comfort; Crew neck; Heat applied segmented reflective tape for added visibility; Chest pocket; 40+ UPF rated fabric to block 98% of UV rays
Description
PW3 Hi-Vis T-Shirt S/S,Med