This item is Discontinued.

Posh Living Posh Living FC40-09BN-UE Loungie Microsuede Foam Filling Steel Tube Frame Modern Flip Chair; Brown - 8.66 x 29.13 x 46.06 in. FC40-09BN-UE

This item is Discontinued.

Posh Living

Posh Living FC40-09BN-UE Loungie Microsuede Foam Filling Steel Tube Frame Modern Flip Chair; Brown - 8.66 x 29.13 x 46.06 in. (Discontinued)

Mfr # FC40-09BN-UE
Zoro # G903917433
UPC # 686925559276
Country of Origin China
Category Recliners
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC40-09BN-UE
Zoro #
G903917433
UPC #
686925559276
Country of Origin
China

Description

Our Microsuede flip chair is the perfect addition to any room. This comfort bed/mat/mattress gives you the flexibility you desire and comfort you expect anywhere. You love to use it for taking naps, reading a book or TV time, it is flexible enough to suit the activities of your children with its convertible positions. It can unfold into a bed, it can completely fold up into a comfortable chair and can serve as a reclining lounge chair. The space-saving conversions can be easily made in no time. This versatile flip chair is made of a microsuede material for added comfort. Is not only multi-functional but also trendy. This rich shade chair will add ambience to any room. You could place this foldable chair foam Bed in living room, guest room, patio, family room, studio, RV trailer, mobile home, boat, mini van, truck. There is no assembly required.

Modern Design - The modern stylish 5-position adjustable floor chair of bright color makes this furniture not only a flip chair or bed couch, but also decoration for any room.

Versatile Use - Flip chair provides extra seating with a modern look that can fit into any room: living room, guest room, patio, family room, studio, RV trailer, mobile home, boat, mini van, truck, also blends with a variety of decor.

Features
  • Soft Touch - Ultra soft microsuede material brings comfort and relaxation
  • Convertible - Chair easily converts into a bed
  • The steel frame is durable and sturdy, and it will serve you for a long time
  • Foam - Filled with high quality density foam to increase the durability and resilience of the foam life
Specifications
  • Fabric & Material: Microsuede, Steel, Foam
  • Attributes: Foam Filling, Steel Tube Frame
  • Intended Rooms: Bedroom, Living Room, Kids Room, Game Room
  • Style: Modern, Contemporary, Casual
  • Capacity: 220 lbs
  • Color: Brown
  • Dimension: 8.66" H x 29.13" W x 46.06" L
  • Weight: 22.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.