This item is Discontinued.

Posh Living Posh Living T187-20GF-UE 50 x 60 in. Maia Giraffe Brown Polyester Microfiber Printed Rabbit Fur Throw; Brown T187-20GF-UE

This item is Discontinued.

Posh Living

Posh Living T187-20GF-UE 50 x 60 in. Maia Giraffe Brown Polyester Microfiber Printed Rabbit Fur Throw; Brown (Discontinued)

Mfr # T187-20GF-UE
Zoro # G703684733
UPC # 686878857955
Country of Origin China
Category Blankets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T187-20GF-UE
Zoro #
G703684733
UPC #
686878857955
Country of Origin
China

Description

This luxury animal print faux microfiber fur throw includes a reversible design that delivers the ultimate in style and comfort. Whether you want to soften your home with a plush, stylish throw, or want a cozy blanket to snuggle up with on those chilly days and nights, this is the throw you need. Add extra texture to your decor and turn your room into an inviting space with this simple yet elegant design. Drape it over a chair, couch or bed to add an exotic stylish touch to your living room or bedroom.

Features
  • Super Soft & Cozy - The face of the blanket features our premium faux feather fur made of 100 percentage polyester reversing to our super soft minky
  • The softness of a fur blanket can help to keep you sleeping more comfortably
  • Reversible Blanket - Our throw is made to be reversible to suit your personal style
  • It combines 360gsm rabbit fur reversing to 180gsm minky to offer unrivaled softness, while making sure it is shrink resistant, anti-fade, and anti-wrinkle
  • Versatile Usage - The blanket is perfect to use around the house, enjoying your favorite activity
  • It can be an extra layer on your bed to keep you warm and cozy. It also brings a chic touch of holiday charm to an armchair, couch or bedroom
  • Easy to Care - Machine washable in cold water only on gentle or delicate cycle
  • Tumble dry on low heat or on an air dry setting, and remove promptly once drying cycle has come to an end
Specifications
  • Size: 50 x 60 in.
  • Collection: Maia
  • Color: Brown
  • Weight: 2.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.