This item is Discontinued.

Posh Living Posh Living T187-20LP-UE 50 x 60 in. Skyla Throw Leopard Polyester Microfiber Reverse Sherpa Blanket; Brown T187-20LP-UE

This item is Discontinued.

Posh Living

Posh Living T187-20LP-UE 50 x 60 in. Skyla Throw Leopard Polyester Microfiber Reverse Sherpa Blanket; Brown (Discontinued)

Mfr # T187-20LP-UE
Zoro # G503694048
UPC # 686878857986
Country of Origin China
Category Blankets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T187-20LP-UE
Zoro #
G503694048
UPC #
686878857986
Country of Origin
China

Description

This animal print microfiber plush throw blanket comes with reversible two sides. One side is made of ultra-soft flannel fleece, while the other side is made of cozy warm sherpa. It features a fine softness and elegance with a rich and inviting velvet plush feeling. The micro plush sherpa throw blanket is super soft and it can keep you warm during spring, fall, and will be a perfect blanket during winter. The fluffy flannel fleece throw will keep you cozy. The blanket can be used as the warm bedspread as well. The animal print is also designed for an equally stylish look on a bed, sofa or favorite armchair.

Features
  • Super Soft & Cozy - The face of the blanket features our ultra-soft micro plush made of flannel fleece, reversing to our super soft and cozy sherpa
  • The warmth and softness of a fleece blanket can help to keep you sleeping more comfortably
  • Reversible Blanket - Our throw is made to be reversible to suit your personal style
  • It combines 230gsm micro plush reversing to 240gsm off-white sherpa. It is shrink resistant, anti-fade, anti-pilling, and anti-wrinkle
  • Versatile Usage - The blanket is perfect to use around the house, enjoying your favorite activity
  • It can be an extra layer on your bed to keep you warm and cozy
  • It also brings a chic touch of holiday charm to an armchair, couch or bedroom
  • Easy to Care - Machine washable in cold water only on gentle or delicate cycle
  • Tumble dry on low heat or on an air dry setting, and remove promptly once drying cycle has come to an end
Specifications
  • Size: 50 x 60 in.
  • Collection: Skyla
  • Color: Brown
  • Weight: 2.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.