Shop POST-IT
See all product information
Create Account
Dry Erase Sheet, Plastic, 48 in, 72 in
Mfr # DEF6X4
Zoro # G9754087
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
White
Mounting/Mobility Type
Self-Sticking
Dry Erase Surface Finish
Gloss
Dry Erase Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEF6X4
- Zoro #
- G9754087
- UPC #
- 00051141396774
- Country of Origin
- United States
Dimensions
- Dry Erase Height
- 48 in
- Dry Erase Width
- 72 in
- Overall Width
- 6 ft
- Overall Height
- 4 ft
Details
- Item
- Dry Erase Sheet
- Material
- Plastic
- Color
- White
- Mounting/Mobility Type
- Self-Sticking
- Dry Erase Surface Finish
- Gloss
- Sheets per Roll
- 1
- Includes
- Self-Sticking Sheet with Removable Backing
- Dry Erase Product Grouping
- Dry Erase Sheet
- Board Properties
- Non-Magnetic
- Dry Erase Surface Type
- Plastic
- Finish
- Gloss
- Sheets Per Roll
- 1
- Resistance Properties
- Ghost-Resistant
Description
Dry Erase Product Grouping Dry Erase Sheet, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Self-Sticking Sheet with Removable Backing, Sheets Per Roll 1, White, Dry Erase Sheet
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.