This item is Discontinued.

This item is Discontinued.
Note, 3"x3", 100Sheets, Pastel, PK12 (Discontinued)
Mfr #
R33012AP
Zoro #
G5024717
UPC # 021200527418
Country of Origin United States
Category Sticky Notes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R33012AP
- Zoro #
- G5024717
- UPC #
- 021200527418
- Country of Origin
- United States
- Item
- Note,3"x3",100Sheets,Pastel,PK12
- Color
- Beachside Cafe Collection
- Paper Weight
- 1.187 lbs
- Number of Sheets
- 100
- Rule
- Unruled
- For Use With
- 3" x 3" Pop-Up Dispensers
- Weight
- 1.187 lbs
- Features
- Beachside Cafe Collection Colors—Delicious colors inspired by a beautiful break at the beach.
- Shape
- Square
- Pad Type
- Pop-Up
Dimensions
- Sheet Size
- 3" x 3"
- Size
- 3" x 3"
Description
Note,3 In.x3 In.,100Sheets,Pastel,PK12, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.