Post-It
Page Flags, 5 Assorted Bright Colors, PK60
- Zoro #: G5261387
- Mfr #: 684SHNOTE
Hover or click to zoom Tap to zoom
Key Features
- Item: Page Flags,5 Assorted Bright Colors,PK60
- Color: Assorted Brights
- Size: 1/2" x 1 3/4"
- Product Type: Page Flags,5 Assorted Bright Colors,PK60
- Application: Meeting, Document, Marking
$4.64
Pk of 60
Must order in multiples of 2
Subtotal: $9.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #684SHNOTE Specifications
- Zoro #: G5261387
- Mfr #: 684SHNOTE
- UPC #: 051141403496
- Item: Page Flags,5 Assorted Bright Colors,PK60
- Color: Assorted Brights
- Size: 1/2" x 1 3/4"
- Product Type: Page Flags,5 Assorted Bright Colors,PK60
- Application: Meeting, Document, Marking
- Country of Origin (subject to change): United States
Description
Page Flags,5 Assorted Bright Colors,PK60, Package Quantity 60
Reviews of Post-It #684SHNOTE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Post-itPage Markers 5487 7/8"x2-7/, PK36 5487
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 65412SSCY
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 65414AU
- POST-IT Original Cubes, 3 x 3, Aqua Wave, 470-Sheet 2056-FP
- POST-IT Note, Post-It, 3"X3", Ast, PK12 654RPA
- POST-IT PostitFlag+ Pen and Highlighter 691, PK24 691HLP3
- POST-IT Super Sticky Notes 654-10SSCY, 3"x3", PK12 65410SSCY
- POST-IT Post-itFlags 680-3-24, 1"x1.7"(25, 4mm, PK2 680324
- POST-IT Sign Here Flags 680-31, 1"x1.7" (2, PK36 680-31 (36)
- BUSINESS SOURCE Notes, Popup, 3"x3", Neon, PK12 16452
- POST-IT reg Notes Original Lined Notepads, Yellow MMM660YW
- Post-It Sticky Notes